Zoro Homepage
This item is Discontinued.
Db Electrical Muffler for Ford Tractor 2000 3000 4000 5000 /FO-24 D5NN5230D 1117-2205

Muffler for Ford Tractor 2000 3000 4000 5000 /FO-24 D5NN5230D (Discontinued)

  • Mfr # 1117-2205
  • Zoro # G205743426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1117-2205
Zoro #
G205743426
UPC #
-
Country of Origin
Turkey

Description

Description : Muffler , Inlet Diameter : 1 7/8" , Outlet Diameter : 2" , Length : 41" , Position : Vertical , Body Style : Oval , Material : Aluminum , Clamp : Not Included , Notes : Shell 4-1/2" x 9", 26 1/2" SHELL LENGTH, 6" INLET LENGTH, 8 1/2" OUTLET LENGTH,STRAIGHT OUTLET Ford/New Holland - 2000 Series 3 Cyl 65-74, 3000 Series 3 Cyl 65-74, 4000 Series 3 Cyl 65-74, 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.