Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler for Massey Ferguson 4255 3814606M2, 3814606M1;

  • Mfr # 1217-2347

  • Zoro # G405746630


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Position
Underhood
Outlet Diameter
2-3/8 in
Inlet Diameter
2-1/2 in
Body Style
Oval
Length
4-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217-2347
Zoro #
G405746630
UPC #
-
Country of Origin
Turkey

Dimensions

Outlet Diameter
2-3/8 in
Inlet Diameter
2-1/2 in
Length
4-15/16 in

Details

Position
Underhood
Item
Muffler
Body Style
Oval
Material
Steel

Description

Specs: Description: Muffler , Notes: Underhood Muffler, will not fit electric fuel pump models, Tier one type only. Inlet is 2.5" ID, Outlet is 2.5" OD. 10.5 Width, 6.5" Deep, 12" tall Replaces OEM Numbers: Massey Ferguson - 3814606M1, 3814606M2, X-S.43988 Compatible With/Replacement For: Massey Ferguson - 4243; 4245; 4253; 4255; 4265; 4345; 4355; 491; 492; 5300; 5310

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.