Muffler for Massey Ferguson Tractor 35- MF-7 505545M91 181600M91

  • Mfr # 1217-5410

  • Zoro # G305746532


product price:  $88.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1217-5410
Zoro #
G305746532
UPC #
-
Country of Origin
United States

Description

Description : Muffler , Inlet Diameter : 1 1/2" , Outlet Diameter : 1 1/2" , Length : 56 1/2" , Position : Horizontal , Body Style : Round , Material : Aluminum , Clamp : Not Included , Notes : Complete assembly includes muffler, inlet pipe, and clamp. MF-17 muffler is used in this assembly. MFE-2 pipe is used in this assembly. Pipe has 3-bolt flange inlet. Muffler Assembly Compatible With / Replacement Fordiesel and gas applications. 18" Vertical Length, 20" Horizontal Length Massey Ferguson - 202 Indust/Const, 203 Indust/Const, 204 Indust/Const, 205, 35, TO35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.