Zoro Homepage

Multi-Gauge Panel For Ford E5NN10849BA, E5NN-10849-BA For Industrial Tractors

  • Mfr # 640-01013

  • Zoro # G405779645


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Rotation
Counter clockwise
Type
Gauge Cluster
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
640-01013
Zoro #
G405779645
UPC #
-
Country of Origin
India

Details

Item
Gauge Cluster
Rotation
Counter clockwise
Type
Gauge Cluster

Description

Gauge Cluster For Ford/New Holland Specifications: Description: Gauge Cluster Rotation: Counter clockwise Notes: CCW tach rotation. Does not include harness. Gauge cluster for diesel and gas applications. interchanges: Ford/New Holland: 83954558, E5NN10849BA, X-A-E5NN10849BA, X-E5NN10849BA, X-HFE5NN10849BA, X-S.65742 Replacement for: Ford/New Holland 230A, 231, 2310, 233, 234, 2600, 2600V, 2610, 2810, 2910, 333, 334, 335, 340, 340A, 340B, 3600, 3600V, 3610, 3900, 3910, 4110, 420 Indust/Const, 445 Indust/Const, 445A Indust/Const, 450 Indust/Const, 455 Indust/Const, 4600, 4600SU, 4610, 5110, 515 Indust/Const, 530A, 531, 535 Indust/Const, 540 Indust/Const, 540A Indust/Const, 540B Indust/Const, 545 Indust/Const, 545A Indust/Const, 550 Indust/Const, 555 Indust/Const, 555A Indust/Const, 555B Indust/Const, 5600, 5610, 5900, 6410, 655 Indust/Const, 655A Indust/Const, 6600, 6610, 6810, 7600, 7610