Zoro Homepage

New AEP Switch for Universal Products

  • Mfr # 240-01147

  • Zoro # G205779371


product price: $21.59
/ea

Key Features

Voltage
12 volt
Type
Switch Assembly
Number of positions
3
Number of terminals
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-01147
Zoro #
G205779371
UPC #
-
Country of Origin
India

Details

Voltage
12 volt
Type
Switch Assembly
Number of positions
3
Number of terminals
4

Description

Description : Switch Assembly , No. of terminals : 4 , No. of positions : 3 , Voltage : 12 volt , Notes : W/gas motors ,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.