New Alternator Fits 2.4L Chrysler Pt Cruiser 2006-10 A2Tg0791 5033343Aa Ar101784

  • Mfr # 400-48147

  • Zoro # G504238791


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
100A
Vehicle Fit
Chrysler Pt Cruiser 2.0L 2.4L 2006-10
Regulator
ER
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48147
Zoro #
G504238791
UPC #
603765046353
Country of Origin
China

Details

Voltage
12V
Amperage
100A
Vehicle Fit
Chrysler Pt Cruiser 2.0L 2.4L 2006-10
Regulator
ER
Item
Alternator
Rotation
Clockwise
Pulley Class
S4
Fan Type
IF

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.