Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Alternator Fits Mitsubishi Fork Lift Truck With S4E S6E Engine 400-48217

  • Mfr # 400-48217

  • Zoro # G504238685


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Amperage
30A
Regulator
IR
Pulley Class
V1
Fan Type
EF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48217
Zoro #
G504238685
UPC #
603765047039
Country of Origin
China

Details

Voltage
24V
Amperage
30A
Regulator
IR
Pulley Class
V1
Fan Type
EF
Item
Alternator
Rotation
Clockwise

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.