
New Alternator Fits Saab 9-2X Subaru Forester Impreza 2.5L 400-48148
Mfr # 400-48148
Zoro # G304238786
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Saab 92-X 2.5L 2006; Subaru Wrx 2.5L Turbo 2004-07; Subaru Impreza 2.5L Wo/Turbo 2004-10; Subaru Forester 2.5L 2006-11
Amperage
80A
Pulley Class
S5
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-48148
Zoro #
G304238786
UPC #
603765046360
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Saab 92-X 2.5L 2006; Subaru Wrx 2.5L Turbo 2004-07; Subaru Impreza 2.5L Wo/Turbo 2004-10; Subaru Forester 2.5L 2006-11
Amperage
80A
Pulley Class
S5
Rotation
Clockwise
Item
Alternator
Regulator
IR
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.