
New Alternator For 1.6L Chevrolet Aveo 09 10 11 Pontiac G3 Wave 09 2009
Mfr # 400-12392
Zoro # G504238739
product price:Â $290.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Chevrolet Aveo 1.6L 2009-11; Pontiac G3 1.6L 2009
Amperage
95A
Pulley Class
S5
Fan Type
IF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-12392
Zoro #
G504238739
UPC #
701485508028
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Chevrolet Aveo 1.6L 2009-11; Pontiac G3 1.6L 2009
Amperage
95A
Pulley Class
S5
Fan Type
IF
Item
Alternator
Regulator
IR
Rotation
Clockwise
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.