
New Alternator For 2.5 Nissan Rouge 14-18 2014 2015 2016 2017 2018 23100-4Ba0A
Mfr # 400-40142
Zoro # G404237061
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
120A
Pulley Type
Solid
Rotation
Clockwise
Fan Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-40142
Zoro #
G404237061
UPC #
611188571680
Country of Origin
China
Details
Voltage
12V
Amperage
120A
Item
Alternator
Pulley Type
Solid
Rotation
Clockwise
Fan Type
Internal
Regulator
Internal
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.