
New Alternator For 3.0 3.0L Mitsubishi Outlander 07 08 09 10 11 12 13 14 15 16
Mfr # 400-48193
Zoro # G304238724
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Mitsubishi Outlander 3.0L 2007-16
Amperage
120A
Regulator
IR
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-48193
Zoro #
G304238724
UPC #
635028936118
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Mitsubishi Outlander 3.0L 2007-16
Amperage
120A
Item
Alternator
Regulator
IR
Rotation
Clockwise
Fan Type
IF
Pulley Class
S6
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.