New Alternator For 3.2L Concorde Intrepid 98 99 00 01 3.5 Lhs 300 Prowler 99-01

  • Mfr # 400-48029

  • Zoro # G404237818


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
130A
Vehicle Fit
Chrysler 300 3.5L 1999-01; Chrysler Concorde 3.2L 1998-01; Chrysler Lhs 3.5L 1999-01; Dodge Intrepid 3.2L 1998-01; Dodge Intrepid 3.5L 2000-01; Plymouth Prowler 3.5L 1999-00
Rotation
Clockwise
Pulley Class
S6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-48029
Zoro #
G404237818
UPC #
701485512223
Country of Origin
China

Details

Voltage
12V
Amperage
130A
Vehicle Fit
Chrysler 300 3.5L 1999-01; Chrysler Concorde 3.2L 1998-01; Chrysler Lhs 3.5L 1999-01; Dodge Intrepid 3.2L 1998-01; Dodge Intrepid 3.5L 2000-01; Plymouth Prowler 3.5L 1999-00
Item
Alternator
Rotation
Clockwise
Pulley Class
S6
Regulator
ER

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.