Shop DB ELECTRICAL
See all product information
Create Account
New Alternator For 3.3 3.3L Infiniti Qx4 1997 1998 1999 2000 97 98 99 00 113425
- Mfr # 400-44037
- Zoro # G704237013
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
100 A
Vehicle Fit
Infiniti Qx4 1997
Fan Type
IF
Regulator
IR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400-44037
- Zoro #
- G704237013
- UPC #
- 603765042683
- Country of Origin
- China
- Voltage
- 12V
- Amperage
- 100 A
- Vehicle Fit
- Infiniti Qx4 1997
- Fan Type
- IF
- Regulator
- IR
- Item
- Alternator
- Rotation
- Clockwise
- Pulley Class
- S6
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts