New Alternator For 3.5L Nissan Altima 07-13 Maxima 09-13 Murano 09-12 Quest

  • Mfr # 400-48123

  • Zoro # G604238080


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
130A
Vehicle Fit
Nissan Altima 3.5L 2007-10; Nissan Maxima 3.5L 2009-11
Regulator
IR
Fan Type
IF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-48123
Zoro #
G604238080
UPC #
701485513374
Country of Origin
China

Details

Voltage
12V
Amperage
130A
Vehicle Fit
Nissan Altima 3.5L 2007-10; Nissan Maxima 3.5L 2009-11
Regulator
IR
Fan Type
IF
Pulley Class
S7
Rotation
Clockwise
Item
Alternator

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.