New Alternator For 4.0L 4.0 Ford Explorer Mercury Mountaineer 09 10 2009 2010

  • Mfr # 400-48091

  • Zoro # G404238167


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
105A
Vehicle Fit
Ford Explorer 4.0L 2009-10; Ford Explorer Sport Trac 4.0L 2009-10; Mercury Mountaineer 4.0L 2009-10
Regulator
IR
Pulley Class
S6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48091
Zoro #
G404238167
UPC #
701485513367
Country of Origin
China

Details

Voltage
12V
Amperage
105A
Vehicle Fit
Ford Explorer 4.0L 2009-10; Ford Explorer Sport Trac 4.0L 2009-10; Mercury Mountaineer 4.0L 2009-10
Regulator
IR
Item
Alternator
Pulley Class
S6
Fan Type
IF
Rotation
Clockwise

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.