New Alternator For 4.6L 4.6 Ford Thunderbird 95 96 97 1995 1996 1997 400-14033

  • Mfr # 400-14033

  • Zoro # G804236688


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
130A
Vehicle Fit
Ford Crown Victoria 4.6L 1995-99; Ford Mustang 4.6L 1996-98; Ford Thunderbird 4.6L 1995-97; Lincoln Town Car 4.6L 1996-97; Mercury Cougar 4.6L 1995-97; Mercury Grand Marquis 4.6L 1995-97
Rotation
Clockwise
Pulley Class
S6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-14033
Zoro #
G804236688
UPC #
603765040290
Country of Origin
China

Details

Voltage
12V
Amperage
130A
Vehicle Fit
Ford Crown Victoria 4.6L 1995-99; Ford Mustang 4.6L 1996-98; Ford Thunderbird 4.6L 1995-97; Lincoln Town Car 4.6L 1996-97; Mercury Cougar 4.6L 1995-97; Mercury Grand Marquis 4.6L 1995-97
Item
Alternator
Rotation
Clockwise
Pulley Class
S6
Regulator
IR
Fan Type
IF

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.