New Alternator for Bobcat S630 7015581, 425581 IR/IF 12-Volt 90 Amp

  • Mfr # 400-40137

  • Zoro # G211893054


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Part Type
UNIT
Fan Type
IF
Fits
Bobcat S630, 6-Groove Pulley 63Mm Od
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40137
Zoro #
G211893054
UPC #
196140124345
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Part Type
UNIT
Fan Type
IF
Fits
Bobcat S630, 6-Groove Pulley 63Mm Od
Amperage
90 A
Regulator
IR
Pulley Class
S6
Rotation
CW
Voltage
12 V

Description

DB Electrical 400-40137 Alternator Compatible With/Replacement For Bobcat S630 IR/LF 12-Volt, 90 Amp 7015581, 425581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.