New Alternator For Carrier Transicold Trucks Unit Jd All All 400-16051
- Mfr # 400-16051
- Zoro # G604237823
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
37 A
Regulator
Internal
Fan Type
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400-16051
- Zoro #
- G604237823
- UPC #
- 603765093272
- Country of Origin
- China
- Voltage
- 12V
- Amperage
- 37 A
- Item
- Alternator
- Regulator
- Internal
- Fan Type
- External
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.