
New Alternator for CATERPILLAR 3176 Engine & MARINE 1992-1997
Mfr # 400-12273
Zoro # G811893102
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Amperage
70 A
Part Type
UNIT
Regulator
IR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12273
Zoro #
G811893102
UPC #
196140113523
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Amperage
70 A
Part Type
UNIT
Regulator
IR
Voltage
24 V
Fan Type
EF
Fits
Delco 23Si Alternator
Description
DB Electrical 400-12273 Alternator Compatible With/Replacement For Caterpillar Engine Marine 1992-1997, Excavator 5110B L Mh 5130 5230, Cat B Grader 24H, Champion 720A 726A 730A 736A 321-710 321-748
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.