New Alternator For Chevrolet Impala 4.3L(262) V6 85 1985 1105680 Lra01793

  • Mfr # 400-12723

  • Zoro # G904239107


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
120A
Rotation
Clockwise
Fan Type
External
Regulator
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-12723
Zoro #
G904239107
UPC #
608603530834
Country of Origin
China

Details

Voltage
12V
Amperage
120A
Rotation
Clockwise
Fan Type
External
Item
Alternator
Regulator
Internal
Pulley Type
Solid

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.