
New Alternator For Cushman Hyundai Kia 12-Volt 70 Amps 37300-02551 Ava0130
Mfr # 400-40148
Zoro # G904237011
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
70A
Vehicle Fit
Cushman Interceptor Carts; Hyundai Atos 1.1L Mx 2005-On; Hyundai Atos Prime 1.1L Mx 2005-On; Hyundai Getz 1.1L Tb 2002-On; Kia Picanto 1.0L 2004-On; Kia Picanto 1.1L 2004-On
Rotation
Clockwise
Regulator
IR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-40148
Zoro #
G904237011
UPC #
712396835783
Country of Origin
China
Details
Voltage
12V
Amperage
70A
Vehicle Fit
Cushman Interceptor Carts; Hyundai Atos 1.1L Mx 2005-On; Hyundai Atos Prime 1.1L Mx 2005-On; Hyundai Getz 1.1L Tb 2002-On; Kia Picanto 1.0L 2004-On; Kia Picanto 1.1L 2004-On
Rotation
Clockwise
Regulator
IR
Fan Type
IF
Pulley Class
S4
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.