Zoro Homepage

New Alternator for John Deere 470GLC Excavator IR/EF 24-Volt

  • Mfr # 400-48078

  • Zoro # G911893163


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Rotation
CW
Regulator
IR
Unit Type
Alternator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48078
Zoro #
G911893163
UPC #
196140127032
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Rotation
CW
Regulator
IR
Unit Type
Alternator
Pulley Class
V3
Amperage
50 A
Fan Type
EF
Voltage
24 V

Description

DB Electrical 400-48078 New Alternator Compatible with/Replacement for Perkins IR/EF; 24-Volt; 50 Amp John Deere 470GLC Excavator A4TU6285 1812006031 1812006035 1812006037 400-48078 20113

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.