New Alternator for Komatsu WB140 123910-77210, LR180-763, 13629
- Mfr # 400-44101
- Zoro # G811893195
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Fan Type
Internal
Pulley Type
Solid
Amperage
80 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400-44101
- Zoro #
- G811893195
- UPC #
- 196140125779
- Country of Origin
- China
- Material
- Metal
- Standards
- Professional Quality
- Fan Type
- Internal
- Pulley Type
- Solid
- Amperage
- 80 A
- Voltage
- 12V
- Regulator Type
- Internal
Description
DB Electrical ROTA0199 Alternator Compatible with/Replacement for 0.5 Clock 80 amp Internal Fan Type Internal Regulator 12V Komatsu WB140 123910-77210, LR180-763, 13629
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.