New Alternator for KOMATSU WHEEL LOADER 600825-5210, 0-35000-4510, 0-35000-4514

  • Mfr # 400-50023

  • Zoro # G311893237


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Fan Type
EF
Rotation
CW
Amperage
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-50023
Zoro #
G311893237
UPC #
196140129227
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Fan Type
EF
Rotation
CW
Amperage
50 A
Fits
Komatsu Wheel Loader Applications
Part Type
UNIT
Voltage
24 V
Pulley Class
V2
Regulator
IR

Description

DB Electrical Alternator 400-50023 Compatible with/Replacement for Nikko Denki 01-35-2014, Nikko 0-35000-4510, 0-35000-4511, 0-35000-4514, Komatsu 600-825-5210, RKD50A03

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.