New Alternator For Mercedes Benz C300 Glk350 Ir/If 12-Volt 150 Amp 000-906-12-02
- Mfr # 400-24167
- Zoro # G504238517
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Mercedes Benz C Class 3.0L Dsl 2008-12,Mercedes Benz Glk Class 3.5L 2010-12,Mercedes-Benz C230 2.5L 4-Matic 2007-On,Mercedes-Benz C250 2.5L 4-Matic 2007-On,Mercedes-Benz C280 3.0L 4-Matic 2007-On,Mercedes-Benz C300 3.0L 4-Matic 2007-On,Mercedes-Benz C350 3.5L 4-Matic 2007-On,Mercedes-Benz Glk280 3.0L 4-Matic 2008-On,Mercedes-Benz Glk300 3.0L 4-Matic 2009-On,Mercedes-Benz Glk350 3.5L 2009-On,Mercedes-Benz Glk350 3.5L 4-Matic 2008-On
Amperage
150 A
Fan Type
IF
Rotation
Clockwise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400-24167
- Zoro #
- G504238517
- UPC #
- 712396840138
- Country of Origin
- China
Details
- Voltage
- 12V
- Vehicle Fit
- Mercedes Benz C Class 3.0L Dsl 2008-12,Mercedes Benz Glk Class 3.5L 2010-12,Mercedes-Benz C230 2.5L 4-Matic 2007-On,Mercedes-Benz C250 2.5L 4-Matic 2007-On,Mercedes-Benz C280 3.0L 4-Matic 2007-On,Mercedes-Benz C300 3.0L 4-Matic 2007-On,Mercedes-Benz C350 3.5L 4-Matic 2007-On,Mercedes-Benz Glk280 3.0L 4-Matic 2008-On,Mercedes-Benz Glk300 3.0L 4-Matic 2009-On,Mercedes-Benz Glk350 3.5L 2009-On,Mercedes-Benz Glk350 3.5L 4-Matic 2008-On
- Amperage
- 150 A
- Fan Type
- IF
- Rotation
- Clockwise
- Pulley Class
- S6
- Regulator
- IR
- Item
- Alternator
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.