
New Alternator For Mercedes Benz Truck Unimog U500 U-500 2001 2002 2003
Mfr # 400-24229
Zoro # G204239142
product price:Â $529.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V
Amperage
120A
Vehicle Fit
Mercedes Trucks
Regulator
IR
Fan Type
EF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-24229
Zoro #
G204239142
UPC #
603765036750
Country of Origin
China
Details
Voltage
24V
Amperage
120A
Vehicle Fit
Mercedes Trucks
Item
Alternator
Regulator
IR
Fan Type
EF
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.