New Alternator For Samsung Excavator Se130 Se170 Se210 Se240 Se280 Se350 Se450

  • Mfr # 400-12198

  • Zoro # G104238276


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Type
1-Wire System
Amperage
70A
Vehicle Fit
Delco 21Si Alternator
Regulator
IR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400-12198
Zoro #
G104238276
UPC #
701485505980
Country of Origin
China

Details

Voltage
24V
Type
1-Wire System
Amperage
70A
Vehicle Fit
Delco 21Si Alternator
Regulator
IR
Fan Type
EF
Item
Alternator

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.