New Alternator For Scania Various 124655007 986047820 Lra02935 Ca1880Ir

  • Mfr # 400-24268

  • Zoro # G604238950


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Amperage
100A
Rotation
Clockwise
Regulator
Internal
Fan Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-24268
Zoro #
G604238950
UPC #
603765099236
Country of Origin
China

Details

Voltage
24V
Amperage
100A
Rotation
Clockwise
Regulator
Internal
Fan Type
Internal
Pulley Type
Solid
Item
Alternator

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.