
New Alternator For Truck Delco 22Si 10459456 19020375 3-Wire Hookup 130 Amp
Mfr # 400-12473
Zoro # G904238988
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
For Use With
Delco 22Si
Voltage
12V
Amperage
130A
Regulator
IR
Fan Type
EF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-12473
Zoro #
G904238988
UPC #
701485507076
Country of Origin
China
Details
For Use With
Delco 22Si
Voltage
12V
Amperage
130A
Regulator
IR
Fan Type
EF
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.