Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Alternator For Volvo Buses B12 1991 12.0L Dsl 400-24238

  • Mfr # 400-24238

  • Zoro # G904239251


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Features
8.5 mm Unthreaded Mounting Ear Hole; 14.1 mm Unthreaded Mounting Ear Hole; 23.5 mm and 51 mm Mounting Ear Thickness; M6-1.0 B+ Terminal; M4-0.7 D+ Terminal; M5-0.8 W Terminal
Amperage
45A
Vehicle Fit
Volvo Trucksvolvo Penta 1978-2001
Regulator
IR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24238
Zoro #
G904239251
UPC #
701485505683
Country of Origin
China

Details

Voltage
24V
Features
8.5 mm Unthreaded Mounting Ear Hole; 14.1 mm Unthreaded Mounting Ear Hole; 23.5 mm and 51 mm Mounting Ear Thickness; M6-1.0 B+ Terminal; M4-0.7 D+ Terminal; M5-0.8 W Terminal
Amperage
45A
Vehicle Fit
Volvo Trucksvolvo Penta 1978-2001
Regulator
IR
Fan Type
EF
Rotation
Clockwise
Item
Alternator

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.