
New Automotive Starter for 3.5L Kia Sedona 14 36100-3C151 LRS04059
Mfr # 410-12726
Zoro # G011893322
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Unit Type
Starter
Rotation
CW
Starter Type
PMGR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410-12726
Zoro #
G011893322
UPC #
196140140604
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Unit Type
Starter
Rotation
CW
Starter Type
PMGR
Number of Teeth
10
Power
1.2 kw
Voltage
12 V
Description
DB Electrical New 410-12726 Automotive Starter 3.5L Compatible With/Replacement For Kia Sedona 2014 6968 140-6072B 8000465 PG260E 36100-3C151 LRS04059
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.