Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEW Clutch Alignment Tool for Ford Tractor 1 1/8" x 21 & 1 5/8" x 25 splines

  • Mfr # 1112-5920

  • Zoro # G205743990


product price: $24.29
/ea

Key Features

Pilot Dia.
0.67 in
Number of Splines
21; 25
Type
Dual
Outside Dia.
1-1/8 in; 1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-5920
Zoro #
G205743990
UPC #
023899538416
Country of Origin
United States

Dimensions

Pilot Dia.
0.67 in
Outside Dia.
1-1/8 in; 1-5/8 in

Details

Item
Clutch Alignment Tool
Number of Splines
21; 25
Type
Dual

Description

Specifications: Description: Clutch Alignment Tool , Type: Dual , Outside Diameter 1: 1 1/8" , Spline Count: 21 , Outside Diameter 2: 1 5/8" , Spline Count: 25 , Pilot: 0.67" Replacement for: Ford/New Holland: 1030 Compact Tractor; 2150; 2300; 230A; 231; 2310; 233; 234; 2600; 2610; 2810; 2910; 3000 Series 3 Cyl 65-74; 3055; 3110; 3120; 3150; 3190; 3230; 3300; 3310; 333; 3330; 334; 335; 3400; 3430; 3500; 3550 Indust/Const; 3600; 3600V; 3610; 3900; 3910; 3930; 4110; 4130 3 Cyl 90-99; 4140; 4190; 4330; 4340; 4400; 4410; 4500 Indust/Const; 4600; 4600NO; 4600O; 4600SU; 4610; 4610O; 4630; 4830; 5000; 5030; 5100; 5110; 5190; 5200; 530A; 531; 5340; 5600; 5610; 5610S; 5640; 5700; 5900; 6410; 6600; 6600C; 6600O; 6610; 6610O; 6610S; 6640; 6700; 6710; 6810; 6810S; 7000; 7010; 7100; 7200; 7410; 7600; 7600C; 7610; 7610O; 7610S; 7700; 7710; 7740; 7810; 7810O; 7810S; 7840; 7910; 8010; 8210; 8240; 8340; 8530; TS100; TS110; TS90; TT75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.