New Clutch Disc For Case International Harvester Cub 154 Lo Boy, Cub

  • Mfr # 1712-7043

  • Zoro # G805744496


product price: $40.79
/ea

Key Features

Number of Splines
10
Material
Fiber
Inside Diameter
15/16 in
Hub Type
Solid
Outside Dia.
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712-7043
Zoro #
G805744496
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
15/16 in
Outside Dia.
5-1/2 in

Details

Item
Clutch Disc
Number of Splines
10
Material
Fiber
Hub Type
Solid

Description

Description : Clutch Disc , Inside Diameter : 15/16" , Outside Diameter : 5 1/2" , Spline count : 10 , Product Notes : Solid Hub , Fiber material. Case/International Harvester - Cub 154 Lo Boy, Cub 184 Lo Boy, Cub 185 Lo Boy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.