NEW Clutch Disc for Ford New Holland Tractor - E8NN7550HA 82006626

  • Mfr # 1112-6035

  • Zoro # G705745043


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1 in
Outside Diameter
11 in
Spline count
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112-6035
Zoro #
G705745043
UPC #
023899538638
Country of Origin
United States

Dimensions

Inside Diameter
1 in
Outside Diameter
11 in

Details

Spline count
10

Description

Specifications: Description: Clutch Disc , Inside Diameter: 1" , Outside Diameter: 11" , Spline Count: 10 , Notes: Fiber material. Compatible with/Replacement for Atlantic (Prior): 2712-6200 Farmtrac: ESL10696 Ford/New Holland: 82006626, 87295808, E5NN7550BA, E8NN7550HA, X-A-82006626, X-ARSK4220, X-S.60226 Replacement for: Atlantic (Prior) Farmtrac: 35; 45; 60 Ford/New Holland: 2000 Series 3 Cyl 65-74; 2150; 2300; 230A; 231; 2310; 233; 234; 2600; 2600V; 2610; 3000 Series 3 Cyl 65-74; 3055; 3110; 3120; 3150; 3190; 3300; 3310; 333; 3330; 334; 335; 3400; 3500; 3550 Indust/Const; 3600; 3600V; 3610; 4110; 530A; 531

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.