Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEW Clutch Disc for Massey Ferguson Tractor - 3610274M92

  • Mfr # 1212-1511

  • Zoro # G405745060


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1-1/8 in
Type
Clutch Disc
Outside Diameter
12 in
Spline count
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212-1511
Zoro #
G405745060
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1-1/8 in
Outside Diameter
12 in

Details

Type
Clutch Disc
Spline count
21

Description

Specifications: Description: Clutch Disc , Inside Diameter: 1 1/8" , Outside Diameter: 12" , Spline Count: 21 , Notes: Organic material rigid drive disc Compatible with/Replacement for Massey Ferguson: 3597096M91, 3597670M91, 3599459M92, 3599460M92, 3610274M91, 3610274M92, X-A-3599460M92, X-A-3610274M92, X-M1693884, X-M1693884R, X-S.19507, X-S.72726 Replacement for: Massey Ferguson: 231; 240; 243; 251XE; 253; 261; 263; 265S; 271; 271X; 271XE; 281; 281X; 281XE; 283 UK; 285S; 360; 362; 365; 375; 383; 390; 431; 451; 471; 481; 533; 573; 583

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.