
NEW Clutch Disc for Massey Ferguson Tractor 375 390 Others - 3701011M91
Mfr # 1212-1513
Zoro # G805744854
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
13 in
Inside Diameter
1-1/8 in
Spline count
21
Type
Clutch Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1212-1513
Zoro #
G805744854
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
13 in
Inside Diameter
1-1/8 in
Details
Spline count
21
Type
Clutch Disc
Description
Specifications: Description: Clutch Disc , Inside Diameter: 1 1/8" , Outside Diameter: 13" , Spline Count: 21 , Notes: W/Damper springs Compatible with/Replacement for Massey Ferguson: 3701011M91, X-A-3701011M91, X-M3701011N, X-M3701011R, X-S.61243 Replacement for: Massey Ferguson: 375; 390; 390T; 393; 394S; 396; 398; 399; 4240; 4243; 4245; 4253; 4255; 4260; 4263; 4265; 4270; 4345; 4355; 4360; 4370; 491; 492; 593; 596; 699
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.