Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Clutch Disc Made For Kubota Tractor Models 6C040-13402 B20 B1700 B2100 +

  • Mfr # 1912-1061

  • Zoro # G905747519


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1 in
Number of Splines
10
Material
Fiber
Outside Dia.
7-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1912-1061
Zoro #
G905747519
UPC #
023899523801
Country of Origin
China

Dimensions

Inside Diameter
1 in
Outside Dia.
7-7/8 in

Details

Item
Clutch Disc
Number of Splines
10
Material
Fiber

Description

Description : Clutch Disc , Inside Diameter : 1" , Outside Diameter : 7 7/8" , Spline count : 10 , Product Notes : Solid Hub , Fiber material. Kubota - B1700D, B1700E, B1700HSD, B1700HSE, B21 Indust/Const, B2100D, B2100E, B2100HSD, B2100HSE, B2320DT, B2320DTN-1, B2320DTWO, B2320HSD, B2320HSDN, B2400D, B2400E, B2400HSD, B2400HSE, B2410HSD, B2410HSDB, B2410HSE, B2620HSD, B2710HSD, B2910HSD, B2920HSD, B3200HSD, B3200HSDWO, B3300SUHSD, B7500D, B7500DTN, B7500HSD, B7510D, B7510DN, B7510HSD, B7510HSDTR, B7610HSD, B7800HSD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.