NEW Clutch Kit for Massey Ferguson Tractor 175 175 U.K. 178 U.K. 180 177

  • Mfr # 1212-1426

  • Zoro # G205744676


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Type
Double
Includes
Pressure plate, disc, pilot tool, release bearing and pilot bearing
Disc Outside Diameter
11 in
Number of Splines
10; 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1212-1426
Zoro #
G205744676
UPC #
-
Country of Origin
China

Dimensions

Disc Outside Diameter
11 in

Details

Item
Clutch Kit
Type
Double
Includes
Pressure plate, disc, pilot tool, release bearing and pilot bearing
Number of Splines
10; 10

Description

Description : Clutch Kit , Type : Double , Disc Outside Diameter : 11" , Spline Count 1 : 10 , Spline Count 2 : 10 , Includes : Pressure plate, disc, pilot tool, release bearing and pilot bearing , Notes : Kit contains 11" 10 spline rigid drive disc 516068M92, 11" 10 spline double pressure plate-heavy springs 526664M91, pilot bearing 832960M3 and release bearing 892862M2, includes pilot tool. Massey Ferguson - 175, 175 UK, 177, 178 UK, 180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.