NEW Clutch Plate Double for Massey Ferguson Tractor 150 Others-526665M91

  • Mfr # 1212-1495

  • Zoro # G205744546


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Fingers
3
Inside Diameter
1-5/8 in
Outside Diameter
11 in
Spline count
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212-1495
Zoro #
G205744546
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
1-5/8 in
Outside Diameter
11 in

Details

Fingers
3
Spline count
10

Description

Specifications: Description: Clutch Plate Double , Inside Diameter: 1 5/8" , Outside Diameter: 11" , Type: Double , Spline Count: 10 , Fingers: 3 , Notes: Medium springs. W/9" spline PTO disc. Compatible with/Replacement for Massey Ferguson: 526665M91, X-A-526665M91, X-M526665N, X-M526665R, X-S.40675 Replacement for: Massey Ferguson: 150; 165; 175; 175 UK; 178 UK; 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.