
NEW Clutch Plate Double for Massey Ferguson Tractor 175 Others-526664M91
Mfr # 1212-1496
Zoro # G505744444
product price:Â $339.99
/ea
Free Shipping & Returns
Key Features
Spline count
10
Inside Diameter
1-3/4 in
Outside Diameter
11 in
Fingers
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1212-1496
Zoro #
G505744444
UPC #
-
Country of Origin
Turkey
Dimensions
Inside Diameter
1-3/4 in
Outside Diameter
11 in
Details
Spline count
10
Fingers
3
Description
Description : Pressure Plate , Inside Diameter : 1 3/4" , Outside Diameter : 11" , Type : Double , Spline count : 10 , Fingers : 3 , Product Notes : Heavy springs , w/9"spline PTO disc. Massey Ferguson - 175, 175 UK, 178 UK, 180
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.