NEW Clutch Plate for Ford New Holland Tractor - 82006046 D8NN7563AB

  • Mfr # 1112-6016

  • Zoro # G805744663


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
2-1/2 in
Fingers
4
Outside Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6016
Zoro #
G805744663
UPC #
023899538485
Country of Origin
Turkey

Dimensions

Inside Diameter
2-1/2 in
Outside Diameter
13 in

Details

Fingers
4

Description

Specifications: Description: Clutch Plate , Inside Diameter: 2 1/2" , Outside Diameter: 13" , Type: Single , Fingers: 4 , Notes: Flat flywheel step. Compatible with/Replacement for Ford/New Holland: 82006046, D8NN7563AB, X-A-D8NN7563AB, X-FD863AB, X-FD863AB NEW, X-S.19520 Replacement for: Ford/New Holland: 4600; 4600SU; 5000; 5100; 5110; 5190; 5200; 5340; 5600; 5610; 5610S; 5700; 5900; 6410; 6600; 6610; 6610S; 6700; 6710; 6810; 6810S; 7000; 7010; 7100; 7200; 7410; 7600; 7610; 7610S; 7700; 7710; 7810; 7810S; 7910; 8010; 8210

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.