Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Complete Tractor Radiator For John Deere 320 330 40 M MT

  • Mfr # 1406-6342

  • Zoro # G905744365


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Core Width
15 in
Lower Hose Connection Outside Diameter
2 in
Neck Height
1-3/4 in
Core Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406-6342
Zoro #
G905744365
UPC #
023899558858
Country of Origin
India

Dimensions

Width
16 in
Core Width
15 in
Lower Hose Connection Outside Diameter
2 in
Neck Height
1-3/4 in
Core Height
17 in
Top Hose Connection Outside Diameter
2-1/4 in

Details

Item
Tractor Radiator

Description

Specs: Description: Tractor Radiator , Height - 22 3/4 , Core Height - 17 , Neck Height - 1 3/4 , Outer Diameter- Lower Hose Connection - 2 , Outer Diameter TopHose , Connection - 2 1/4 , Width -16 , Core Width -15 , For non-pressurized system only Replaces OEM Numbers: John Deere: AM1771T Compatible With/Replacement For: John Deere: 320; 330; 40; M; MT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.