Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Complete Tractor Wheel Hub Assembly For Kubota B1550D B1550E

  • Mfr # 1905-1002

  • Zoro # G205745659


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number Of Bolts
6
Assembly Diameter
7-1/4 in
Hub Size
1-3/4 in
Center to Center
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1905-1002
Zoro #
G205745659
UPC #
023899551163
Country of Origin
Turkey

Dimensions

Assembly Diameter
7-1/4 in
Hub Size
1-3/4 in

Details

Item
Tractor Wheel Hub
Number Of Bolts
6
Center to Center
3 in

Description

Specs: Description: Tractor Wheel Hub , Assembly Diameter - 7 1/4 , Hub - 1 3/4 , Center to Center - 3 , 6 bolt Replaces OEM Numbers: Kubota: 66704-17150 Compatible With/Replacement For: Kubota: B1550D; B1550E; B1550HSTD; B1550HSTE; B1700D; B1700E; B1700HSD; B1700HSE; B1750D; B1750E; B1750HSTD; B1750HSTE; B2100D; B2100E; B2100HSD; B2100HSE; B2400D; B2400E; B2400HSD; B2400HSE; B2410HSD; B2410HSDB; B2410HSE; B4200D; B5100DP; B5100EP; B5200D; B5200E; B6100DP; B6100EP; B6100HSTD; B6100HSTE; B6200D; B6200E; B6200HSTD; B6200HSTE; B7100DP; B7100HSTD; B7100HSTE; B7300HSD; B7400HSD; B7500D; B7500DTN; B7500HSD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.