New Fuel Line For Ford/New Holland 2N, 8N, 9N 9N9282A

  • Mfr # 1103-3430

  • Zoro # G305746051


product price:  $28.19
/ea

Key Features

Line Size
1/4 in
Width
4 in
Pitch Fitting Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1103-3430
Zoro #
G305746051
UPC #
-
Country of Origin
United States

Dimensions

Line Size
1/4 in
Width
4 in
Pitch Fitting Size
1/2"-20

Details

Item
Fuel Line

Description

Specs: Description: Fuel Line , Notes: 1/4" Line, 1/2" x 20 pitch fittings. 11"L x 4"W x 2.5"H Compatible with/Replacement For: Ford/New Holland: 86591375, 9N9282A Replacement for: Ford/New Holland 2N, 8N, 9N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.