Shop DB ELECTRICAL
See all product information
Create Account
New Gauge for Intl Harvester 3121926R91, 3125106R92, 66455C1
- Mfr # 640-01009
- Zoro # G705747177
product price:Â
$
28.95
/ea
Key Features
Range
0 to 30 RPM
Features
Backlight Included
Type
Chrome bezel
Rotation
Counter Clockwise
Gauge Outside Diameter
3-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640-01009
- Zoro #
- G705747177
- UPC #
- -
- Country of Origin
- India
- Item
- Tach/Proofmeter
- Range
- 0 to 30 RPM
- Features
- Backlight Included
- Type
- Chrome bezel
- Rotation
- Counter Clockwise
- Voltage
- 12V
Dimensions
- Gauge Outside Diameter
- 3-5/16 in
Description
Description : Tach/Proofmeter , Type : Chrome bezel , Gauge Outside Diameter : 3 5/16" , Range : 0 to 30 RPM, CCW , Backlight : Included , Notes : 12 volt ,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.