New Generator For Ford 2000 61-74, 2030 63-64, 2031 60-62 497192, 497198

  • Mfr # 420-30003

  • Zoro # G905746376


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Rotation
Clockwise
Fan Type
EF
Voltage
12V
Amperage
18A
Regulator
ER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-30003
Zoro #
G905746376
UPC #
-
Country of Origin
India

Details

Item
Generator
Rotation
Clockwise
Fan Type
EF
Voltage
12V
Amperage
18A
Regulator
ER

Description

Specs: Unit Type: Generator , Voltage: 12 , Rotation: CW , Amperage: 18 , Regulator: ER , Fan Type: EF Compatible with/Replacement For: LUCAS: 497192, 497198 Replacement for: ALLIS CHALMERS 5000 1969-1972 1200 / 1200 Selectmatic 1967-1971, 770 1965-1970, 780 1967-1971, 850 1960-1965, 880 1961-1971, 990 1964-1970 2000 1961-1974, 2030 1963-1964, 2031 1960-1962, 2100 1965-1974, 2110 1965-1974, 2120 1963-1974, 2300 1965-1974, 2310 1965-1974, 3000 1965-1975, 3100 1965-1974, 3110 1965-1974, 3120 1965-1974, 3190 1965-1974, 3300 1965-1974, 3310 1965-1974, 3330 1965-1974, 3400 1965-1975, 3500 1965-1974, 3550 1965-1974, 4000 1962-1974, 4031 1960-1962, 4040 1961-1962, 4100 1965-1974, 4110 1965-1974, 4130 1963-1964, 4131 1963-1964, 4140 1963-1974, 4200 1965-1974, 4330 1965-1974, 4340 1965-1974, 4400 1965-1974, 4410 1969-1974, 4500 1965-1974, 5000 1965-1975, 501 Series 1957-1962, 5100 1965-1974, 5200 1967-1974, 5340 1968-1974, 541 1958-1962, 5500 1967-1973, 601 Series 1957-1962, 611 1957-1961, 620 1967-1974, 621 1957-1962, 622 1967-1974, 631 1957-1961, 641 1957-1962, 651 1957-1961, 661 1957-1961, 671 1957-1961, 681 1957-1961, 7000 1971-1975, 701 Series 1958-1962, 741 1958-1962, 771 1958-1962, 8000 1968-1987, 801 Series 1957-1962, 811 1958-1962, 821 1958-1962, 841 1957-1962, 851 1957-1962, 861 1958-1962, 871 1957-1962, 881 1957-1962, 9000 1970-1972, 901 Series 1957-1962, 941 1957-1962, 951 1957-1962, 961 1957-1962, 971 1957-1962, 981 1957-1962 INTERNATIONAL 354 1972-1975, H-50B 1967-1976, H-65B 1967-1976, International B-354 1973-1976, International B-364 1973-1976, TD-8 1968-1974 LEYLAND NUFFIELD 154 1972-1975, 245 / 245S 1973-1984, 253 1970-1972, 255 1973-1976, 270 1973-1976, 344 1970-1972, 384 1970-1972, 425 1970-1979, 465 1970-1972, Mini Tractor 1965-1968 1124 1968-1971, 1164 1972-1978, 2000 1965-1974

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.