New Hydraulic Pump For Case International Tractor 1586 Others-120114C91

  • Mfr # 1701-1012

  • Zoro # G305743760


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
2900 psi
Pump Type
Single
Drive Type
Keyed Shaft
Flow Rate
12.2 GPM at 3200RPM
Volume
14.1 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701-1012
Zoro #
G305743760
UPC #
-
Country of Origin
Argentina

Details

Item
Hydraulic Pump
Max. Pressure
2900 psi
Pump Type
Single
Drive Type
Keyed Shaft
Flow Rate
12.2 GPM at 3200RPM
Volume
14.1 cc

Description

Description : Hydraulic Pump , Drive Type : Keyed Shaft , Relief Valve : Not Included , Rating : 12.2 (@3200RPM) , Max PSI : 2900 , Volume CC : 14.1 , Pump Type : Single , Notes : The system needs be flushed and replaced with clean, new fluid , Case/International Harvester - 1086, 1486, 1586, 3088, 3288, 3688, 786, 886, 986

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.