NEW Hydraulic Pump for Case International Tractor - 70933C91 1949296C1

  • Mfr # 1701-1011

  • Zoro # G505743836


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Single
Volume
20 cc
Flow Rate
12 GPM
Max. Pressure
2900 psi
Drive Type
Keyed Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701-1011
Zoro #
G505743836
UPC #
-
Country of Origin
Turkey

Details

Item
Hydraulic Pump
Pump Type
Single
Volume
20 cc
Flow Rate
12 GPM
Max. Pressure
2900 psi
Drive Type
Keyed Shaft

Description

Specifications: Description: Hydraulic Pump , Drive Type: Keyed Shaft , Relief Valve: Not Included , Rating: 12 GPM , Max PSI: 2900 , Volume CC: 20 , Pump Type: Single , Notes: Open back type, can be used w/piggy-back pump. Compatible with/Replacement for Case/International Harvester: 1949296C1, 70933C91, X-70931R, X-70933 NEW, X-70933R, X-A-70933C91, X-S.65458, X-S.65459 Replacement for: Case/International Harvester: 100; 1026; 1066; 1206; 1466; 1468; 1566; 1568; 21026 Indust/Const; 330; 340; 460; 504; 544; 560 Trencher; 606; 656; 660; 706; 756; 766; 806; 826; 856; 966; C135 Eng; C153 Eng; C200 Eng; C221 Eng; C263 Eng; C291 Eng; C301 Eng; C310 Eng; D166 Eng; D188 Eng; D236 Eng; D239 Eng; D282 Eng; D310 Eng; D358 Eng; D360 Eng; D361 Eng; D407 Eng; Hydro 186

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.