NEW Hydraulic Pump for Case International Tractor JX90U Others-5179726

  • Mfr # 1101-1034

  • Zoro # G605746164


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Volume
15 cc
Max. Pressure
3045 psi
Flow Rate
14.5 GPM
Pump Type
Single
Drive Type
Keyed Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101-1034
Zoro #
G605746164
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Pump
Volume
15 cc
Max. Pressure
3045 psi
Flow Rate
14.5 GPM
Pump Type
Single
Drive Type
Keyed Shaft

Description

Specs: Description: Hydraulic Pump , Drive Type: Tapered Keyway Shaft , Relief Valve: Not Included , Rating: 14.5 GPM(54.88LPM) flow rate , Rotation: CW , Max PSI: 3045 , Volume CC: 15cc , Pump Type: Single Compatible With/Replacement For: Case/International Harvester JX100U, JX80U, JX90U, / 4835, 5635, TN75S, TN90F, 6635, 7635, 8160, 8260, 8360, TL100, TL70, TL80, TL90, TN55, TN55D, TN55S, TN65, TN65D, TN65F, TN65S, TN70, TN75, TN75D, TN75F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.