NEW Hydraulic Pump for Massey Ferguson - 3774612M91 3701005M91 3774612V91

  • Mfr # 1201-1614

  • Zoro # G905745317


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Rating
2755
Relief Valve
Included
Pump Type
Double
Volume CC
11 CC
Drive Type
Keyed Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1201-1614
Zoro #
G905745317
UPC #
-
Country of Origin
Argentina

Details

Rating
2755
Relief Valve
Included
Item
Hydraulic Pump
Pump Type
Double
Volume CC
11 CC
Drive Type
Keyed Shaft
Volume CC 2
8 CC
Max PSI
2755

Description

Specifications: Description: Hydraulic Pump , Drive Type: Keyed Shaft , Relief Valve: Included , Rating: 2755 , Max PSI: 2755 , Volume CC 1: 11 , Volume CC 2: 8 , Pump Type: Double , Notes: Tandem Type from 01/1999. Replaces Sun strand type 550/8/3375. Compatible with/Replacement for Massey Ferguson: 3701005M91, 3774612M91, 3774612V91, X-A-3701005M91, X-HM3701005 NEW, X-S.42143 Replacement for: Massey Ferguson: 1080; 1085; 135 UK; 165; 175; 180; 235 Indust/Const; 240; 245; 250; 253; 255; 265; 270; 271; 275; 281; 283; 285; 290; 298; 30E Indust/Const; 362; 365; 372; 374S; 374V; 375; 382; 383; 384S; 390; 390T; 393; 394S; 398; 670; 690; 698; 699

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.